missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BPX90 GC Capillary Column
Ideal for fast separation of fragrances, aromatics, petrochemical, pesticides, PCBs and isomers of Fatty Acid Methyl Esters (FAMEs)
Brand: Trajan Scientific and Medical™ 054580
Additional Details : Weight : 0.01000kg
Description
- 90% Cyanopropyl polysilphenylene-siloxane
- Unique bonded phase
- Highly polar
- Thermally stable
- Temperature Range: 80 to 280°C
Specifications
BPX90 Polar Column | |
90% Cyanopropyl Polysilphenylsiloxane | |
0.25 µm | |
High polar |
0.25 mm | |
260/280°C | |
30 m |