missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GFL Gesellschaft Fuer Labortec™ Cardboard Internal Divider
Use these cardboard dividers for a variety of storage needs. GFL Gesellschaft fuer Labortec™ Cardboard Internal Dividers are designed for use with GFL boxes.
Brand: GFL Gesellschaft Fuer Labortec™ 6971
Additional Details : Weight : 1.00000kg
Description
No. 6971- For 100 (Division 10 x 10) test tubes with a diameter of 11mm
- Section dimensions 12 x 12mm
No. 6972
- For 64 (Division 8 x 8) test tubes with a diameter of 14mm
- Section dimensions 15 x 15mm
No. 6973
- For 49 (Division 7 x 7) test tubes with a diameter of 16mm
- Section dimensions 17 x 17mm
Specifications
Internal Divider | |
Glasses | |
100 | |
1 Pack |
10 x 10 | |
Cardboard | |
cassettes 6970/6980 |