missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Casamino Acids
Supplemented to microbiological growth media.
350.86€ - 678.40€
Specifications
Content And Storage | Store at Room Temperature (15-30 °C). |
---|---|
Form | Powder |
Product Type | Media Supplement |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11307719
|
MP Biomedicals™
113060012 |
227 g |
350.86€
227g |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11450466
|
MP Biomedicals™
113060022 |
454 g |
678.40€
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Applications: Casamino acids is supplemented to microbiological growth media.Product Description: Casamino acids are a mixture of amino acids (except tryptophan) obtained from acid hydrolysis of casein.
Specifications
Store at Room Temperature (15-30 °C). | |
Powder | |
Media Supplement |