missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Cascade Blue™ hydrazide, Trilithium Salt
Click to view available options
Quantity:
10 mg
Unit Size:
10mg
Description
The cell-impermeant, fixable, polar tracer Cascade Blue™ hydrazide can be used to investigate cell-cell and cell-liposome fusion as well as membrane permeability and transport through gap junctions or cell uptake during pinocytosis. This water-soluble tracer can be introduced into cells by whole-cell patch clamping, iontophoresis, osmotic lysis of pinocytic vesicles or comparable methods. The primary aliphatic amine of Cascade Blue™ hydrazide can also be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a generate stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3). Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).
Specifications
Specifications
| Quantity | 10 mg |
| Product Type | Hydrazide |
| Content And Storage | Store at room temperature and protect from light. |
| Chemical Reactivity | Carboxylic Acid, Ketone, Aldehyde |
| Shipping Condition | Room Temperature |
| Reactive Moiety | Amine, Hydrazide |
| Label or Dye | Cascade Blue™ |
| Label Type | Classic Dyes |
| Product Line | CASCADE BLUE |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction