Learn More
HUBER CC-108A Clear View Bath Circulator
Heating bath circulators with baths made from polycarbonate are suitable for many applications such as: sample temperature control, analysis, materials testing, etc. The units are fitted with overtemperature and low level protection and suitable for use with flammable fluids.
Brand: HUBER 2050.0001.01
Additional Details : Weight : 6.00000kg
Description
CC-108A with controller 'Pilot ONE'- Clear View Circulator Bath
- Temperature range: 25°C to 100°C
- Heating capacity: 1,5 - 2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Bath volume: 8L
- Power supply: 200-240V 1∼/2∼ 50/60Hz
Specifications
Safety class III/FL (DIN 12876) | |
Heating Circulation Bath | |
CC-108 A | |
147 mm | |
200 V-240 V 1∼/2 ∼ 50/60 Hz | |
50/60 Hz |
25°C to 100°C | |
1.5 - 2.1 kW | |
±0.02°C | |
330 mm | |
208/240 V |