missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-202C Heating Circulator
Click to view available options
Height (Metric):
355 mm
Unit Size:
Each
Description
- Precise temperature control
- Insulated stainless steel baths
- Pressure and suction pumps with continuously variable speed control
- High heating and cooling powers
- Function expansion with E-grade system
- High precision cascade temperature control
- Colour TFT display, individually adjustable
- Programmer with calendar and clock function
- User friendly operator guidance in six languages
- Comprehensive warning and safety functions
- Bridge-mounted CC-E and MPC-E immersion thermostat
- Heating circulator
- Temperature range: 45°C to 200°C
- Heating capacity: 1,5-2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Pump connection: M16 x 1 male
- Bath volume: 2L
Specifications
Specifications
| Certifications/Compliance | Safety class III/FL (DIN 12876) |
| Temperature Range | 45°C to 200°C |
| Type | Heating Circulation Bath |
| Heating Capacity | 1.5-2.1 kW |
| Model | CC-202 C |
| Temperature Stability | ±0.02°C |
| Width (Metric) | 178 mm |
| Height (Metric) | 355 mm |
| Electrical Requirements | 200 V-240 V 1∼/2 ∼ 50/60 Hz |
| Voltage | 220/240 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction