missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form

Click to view available options
Capacity (Metric):
2125 mL
Cell Growth Area:
2125cm2
This item is not returnable. View return policy
This item is not returnable. View return policy

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form provides cell adhesion through physical surface treatment.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
Bottle Surface Ribbed
Closure Type Filter Screw Cap
Diameter (Metric) 122 mm
Height (English) 10.6 in.
Height (Metric) 271 mm
Product Type Roller Bottle
Capacity (Metric) 2125 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 2
Sterility Sterile
Cell Growth Area 2125cm2
Certified USP Class VI end product testing
Format Short form
Surface Treatment TC Treated
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'