missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Celtron 30 Syringe Filter, Cellulose Acetate Membrane

Increases the throughput with less force required. Whatman™ Celtron 30 Syringe Filter, Regenerated Cellulose Membrane is a ready-to-use unit for difficult-to-filter solutions that combines an integral glass fiber prefilter with a fine-pore regenerated cellulose (RC) membrane.

Brand:  Cytiva 10462281

Additional Details : Weight : 0.43100kg

Product Code. 11984556

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • RC has excellent chemical resistance and can be used with both aqueous and organic solutions
  • Applications: Filtration of difficult-to-filter solutions containing particles, clarification of aggressive solutions
  • Glass fiber prefilter (pore size: 0.7μm) retains coarse particles
  • Regenerated cellulose membrane (pore size: 0.45μm) filters fine contaminants
  • 30mL filter size provides a 44% larger filtration area than standard 25mm filters

Order Info

dimDiameterMetric

Specifications

Specifications

Cellulose Acetate
Sterile
Polycarbonate
Glass fiber (GF55)
≤100 mL
0.45 μm
Filtration of difficult-to-filter aqueous or organic solutions containing particles, Clarification of aggressive solutions
100
Syringe Filter
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions