missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Shop All Thermo Scientific Products
Click to view available options
Description:
CentriPAK BPC
CentriPAK BPC Single
CentriPAK BPC Single with Quick Connect
CentriPAK BPC Steam-through Adapter
CentriPAK Labtainer™ BPC
Unit Size:
Pack of 12
Pack of 2
Description
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:
- Reduce cross-contamination risk while separating cell cultures
- Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
- Eliminate post-use cleaning steps required with reusable containers
- Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
Specifications
| Capacity (Metric) | 1700 mL |
| Capacity (English) | 57.48 oz. |
| Description | CentriPAK BPC Single with Quick Connect |
| For Use With (Application) | For mammalian, yeast and bacterial cell separations |
| Includes | 2D BPC Chamber |
| Material | CX3-9 Film |
| Max. Sample Density | 1.2 g/mL |
| Max. Temperature (Metric) | 40°C |
| Max. Temperature (English) | 104°F |
| Packaging | Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction