missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Cleaned Straight Sided Bottles

Product Code. p-8002037 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
Unit Size:
Pack of 12
Pack of 24

Product Code. 11794289

Only null left
Add to basket
Add to basket

Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.

  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • Straight sided walls allow for the complete removal of contents
  • Bottles are autoclavable; caps are not

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Material Soda Lime Glass
Length (Metric) 89mm
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Certifications/Compliance Certificate of analysis
Closure Included Yes
Closure Liner Polyethylene
Closure Size 58-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.