missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ CH402 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Flock-lined Chloroprene Chemical Resistant Glove with an Embossed Grip
- Chloroprene protects against a wide variety of chemicals including acids
- Forearm well protected
- Length: 30 cm
- Thickness: 0.75 mm
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 3,Puncture 2, EN 374-1:2016 Type A: A,K,L,M,N,O,P,S,T, EN 374-5:2016, EN 388:2016 + A1:2018 3110X, EN 21420:2020 |
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Polychloroprene |
| Product Type | Neoprene Gloves |
| Size | Medium |
| Thickness (English) | 29.5 mil |
| Thickness (Metric) | 0.75 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction