missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LF 1400 Series with B400 Controller
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
15 L
30 L
60 L
120 L
Unit Size:
Each
Description
- Maximum Temperature: 1400 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Temperature Control | B400 |
| Dimensions (D x W x H) Interior | 400 x 400 x 400 mm |
| Dimensions (L x W x H) Exterior | 1070 x 780 x 1365 mm |
| Weight (Metric) | 300 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction