missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemetrics™ CHEMets™ Formaldehyde Visual Test Kit Refill Ampules
Click to view available options
Quantity:
30/Pk.
Unit Size:
Pack of 30
Description
- For use with CHEMets™ kit for analysis of formaldehyde content in water
- Applications and industries industrial process waters, wastewater; disinfectant applications; NOT applicable for seawater
- Employs Purpald™ method
Specifications
Specifications
| Volume (Metric) | 0.5 mL/Ampule |
| For Use With (Application) | Industrial process waters, wastewater; disinfectant applications; NOT applicable for seawater |
| For Use With (Equipment) | CHEMetrics™ Formaldehyde Test Kit |
| Includes | MSDS |
| Quantity | 30/Pk. |
| Range | 0 to 1/1 to 10ppm |
| Test Method | Purpald™ Method |
Safety and Handling
Product Identifier
- Formaldehyde
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 3
- H314-Causes severe skin burns and eye damage.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction