missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PFA Graduated Erlenmeyer Flask

Product Code. 11724628
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11724628

Brand: Saint Gobain Life Sciences D1069075

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Chemware™ PFA Graduated Erlenmeyer Flask is chemically inert for ultra-pure applications.

  • Graduated
  • Transparent for easy viewing
  • Non-stick PFA surface-easy to clean
  • Can be used in a microwave
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.4 oz.
Color Transparent
Diameter (Metric) Outer Neck 23 mm
Capacity (Metric) 100 mL
Material PFA
Height (English) 3.8 in.
Height (Metric) 97 mm
Product Type Erlenmeyer Flask
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.