missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Glass SPE Hydra Column

Product Code. p-8012009 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
200 mg
500 mg
1 g
Column Capacity (Metric):
3 mL
6 mL
Unit Size:
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10796892

Brand: Macherey-Nagel™ 730296G

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 15%
Column Capacity (Metric) 3 mL
Column Type SPE Hydra
Bed Weight 200 mg
For Use With (Application) Solid Phase Extraction of Polar Analytes
Particle Size 45 μm
Sorbent Chromabond C18
Type SPE Hydra Column
Endcapped No
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.