missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ LV-C18 ec SPE Column
104.00€ - 119.00€
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Capacity (Metric) | 15 mL |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10595551
|
Macherey-Nagel™
732012 |
15 mL | 200 mg |
104.00€
Pack of 30 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10596521
|
Macherey-Nagel™
732013 |
15 mL | 500 mg |
119.00€
Pack of 30 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
Specifications
Silica | |
15 mL | |
Solid Phase Extraction | |
Chromabond LV-C18 ec | |
Yes | |
500 m2/g |
14% | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |