missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Chromacol 11mm Crimp Caps
Click to view available options
Material (Liner):
Silicone/PTFE
Viton
Unit Size:
Pack of 500
Description
Thermo Scientific™ Chromacol Crimp Caps are offered with a wide selection of liner materials and colors.
Specifications
Specifications
| Description | Viton Liner; 6mm opening; Silver |
| Material (Liner) | Viton |
| Color | Silver |
| Material | Aluminum |
| Pre-slit | No |
| Product Line | Chromacol |
| Type | Crimp Cap |
| Closure Size | 11 mm |
| For Use With (Equipment) | ECD Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction