missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Chromacol 11mm Snap Caps for Vials
Click to view available options
Material (Liner):
PTFE/Silicone Seal
Red Rubber/PTFE Seal
Silicone/PTFE Seal
Unit Size:
Pack of 500
Description
Thermo Scientific™ Chromacol Snap Caps for Vials are available with a selection of prefitted seals and colors.
- Easy application and removal
- Improved sealing against sample evaporation
Specifications
Specifications
| Description | 11-PSN-8RT1 |
| Material (Liner) | Red Rubber/PTFE Seal |
| Color | Red, Black |
| Volume (Metric) | 2 mL |
| Septum | Red |
| Product Line | Chromacol |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction