missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol Snap Cap with Pre-fitted Seal

Product Code. 10778693
Click to view available options
:
11mm dia.
This item is not returnable. View return policy

Product Code. 10778693

Brand: Thermo Scientific™ 11PSN(Y)ST1

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Polyethylene caps are chemically inert and suitable for most chromatography applications.

  • Redesign of locking tabs provide easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Fully compatible with all Snap-It vials
  • Eliminate the need for crimping or de-capping tools
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 11 mm
Material Polyethylene
Volume (Metric) 2 mL
Material (Seal) Silicone/PTFE
Product Line Chromacol
Quantity 500/Pk.
Type Snap Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.