missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol 11mm Snap Caps for Vials

Product Code. 10790994
Click to view available options
Material (Liner):
PTFE/Silicone Seal
Red Rubber/PTFE Seal
Silicone/PTFE Seal
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10790994

Brand: Thermo Scientific™ 11PSN(G)ST1X

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Chromacol Snap Caps for Vials are available with a selection of prefitted seals and colors.

Thermo Scientific™ Chromacol Snap Caps for Vials are available with a selection of prefitted seals and colors.

  • Easy application and removal
  • Improved sealing against sample evaporation
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone Seal
Color Green
Pre-slit Yes
Volume (Metric) 2 mL
Material (Seal) Silicone/PTFE
Product Line Chromacol
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.