missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Chromatography-Column
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Specifications
| Quantity | 5/Pk. |
| Pore Size | 4 |
| Column Capacity | 20 mL |
| Material | Borosilicate Glass 3.3 |
| Includes | Fused Filter Disc |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?