missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters

Easily and quickly purify aqueous and organic-aqueous (i.e. polar/mid-polar) solutions. Macherey-Nagel™ Chromafil™ RC Regenerated Cellulose Syringe Filters are hydrophilic membranes with very low adsorption and a binding capacity for proteins of 84μg per 25mm filter.

Brand:  Macherey-Nagel™ 729031.400

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12847711

  • 590.00€ / Pack of 100
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Color coded for easy identification of membrane type
  • Low content of extractable compounds
  • Fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Specifications

Specifications

Autoclavable at 121°C (30 min.)
Colorless Top, Blue Bottom
Single-use
0.45 μm
4.91 cm2
Polypropylene
Luer lock
Luer
>12 bar
Syringe Filter
25 mm
HPLC certified
80 μL
Regenerated Cellulose
Non-sterile
Aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions
Hydrophilic
400Pack
BIGbox
400Pack
5 to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions