missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec i Compact Stirrer without Controller

Product Code. 15238988 Shop All Thermo Scientific Products
Click to view available options
Type:
Stirrer
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15238988

Brand: Thermo Scientific™ 50134759

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Thermo Scientific Cimarec i Compact stirrer hermetically sealed units designed for challenging stirring environments

With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators.

  • Outstanding mechanical, physical, thermal and chemical resistance
  • Large, flat, easy to clean work surfaces
  • Hermetically sealed housing resists dust and micro-organisms
  • Easy to clean, chemical resistant stainless steel housing
  • All models submersible for use in water baths up to 50°C

Choose from three different control units (your choice included)

  • IP68 protection rated
  • Stir speeds up to 1400 rpm
  • Stirring volumes up to 1.5 L
  • Adjustable power settings available on the Telemodul 20 C
  • Decreases power consumption
  • Lowers heat output
TRUSTED_SUSTAINABILITY

Specifications

Speed 130 to 1400 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 1500 mL
Voltage 100/240 V
Certifications/Compliance CE
Model Cimarec i
Protection Class IP68
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.