Learn More
Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.
Brand: Kartell™ 0256700
Additional Details : Weight : 0.01000kg
Description
- Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
- Tall form, pentagon base for stability
- Class B
- Autoclavable
- Suitable for foodstuff
Specifications
Foodstuff | |
Cylindrical | |
531 mm | |
Polypropylene | |
ISO 6706-1981 (E) | |
Permanent blue graduations | |
200 mL | |
±20mL | |
20mL |
Blue | |
2000 mL | |
Graduated Measuring Cylinder | |
±20 mL | |
Class B | |
84 mm | |
Autoclavable | |
100°C |