missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1000 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
80.64€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15696557
|
Abeba™
1000/36 |
36 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15606567
|
Abeba™
1000/42 |
42 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15616567
|
Abeba™
1000/43 |
43 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15626567
|
Abeba™
1000/44 |
44 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15636567
|
Abeba™
1000/45 |
45 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15646567
|
Abeba™
1000/46 |
46 |
80.64€
1 pair |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Adjustable instep area
- Buckle fastening
- Heel patch microfiber
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
Slip-resistant | |
1000 | |
Animal fats, oil and fuel |
White | |
Leather | |
Polyurethane | |
Steel |