missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Classic Rack for Chest Freezers, 75 mm Box Height

Product Code. p-9281038 Shop All TENAK Products
Click to view available options
Holds:
Boxes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15200504

Brand: Tenak™ TE21464

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Classic Rack is suitable for use with all chest freezer models.

  • Comes with a locking rod to secure the cryoboxes
  • Measure the inside height of you freezer when choosing the right rack
  • Constructed of stainless steel

Specifications

Includes Locking rod
Holds Boxes
Material Stainless Steel
Positions 7
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 140 x 140 x 551 mm
Height (Metric) 75 mm (Box)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.