missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Hose Barb Fittings, Straight Union, Natural Nylon
Shop All Cole-Parmer Products
Click to view available options
Hose Barb:
1/16 in. Hose Barb
3/8 in. Hose Barb
Unit Size:
Pack of 10
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. RoHS compliant
Specifications
Specifications
| Certifications/Compliance | FDA;Non-DEHP;Non-Phthalate;RoHS |
| Min. Operating Temperature (Metric) | -23°C |
| Packaging Quantity | 10/Pk. |
| Hose Barb | 1/16 in. Hose Barb |
| Outlet Port | Hose Barb Union |
| Sterilization Method | E-beam/gamma irradiation, EtO, or autoclave up to 121°C |
| Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction