missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Pulp/Tin Foil
Rubber
Unit Size:
Pack of 24
Pack of 288
Pack of 48
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Material | Glass (Type 3) |
| Quantity | 288 |
| Closure Color | Black |
| Neck Finish | 38-400 |
| Closure Included | Yes |
| Closure Liner | Polyethylene Cone |
| Closure Material | Phenolic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido