missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Flat Lid
Click to view available options
For Use With (Equipment):
NE1, NE2, NE3 series 14 L Baths
NE1, NE2, NE3 series 8 L Baths
Nickel-Electro Clifton 22L Baths
Nickel-Electro Clifton 2L/ 4L Baths
Nickel-Electro NE4 22/28 L Baths
Nickel-Electro NE4 series 14L Baths
Nickel-Electro NE4 series 8L Baths
Unit Size:
Each
Description
- Stainless steel
- Insulated
- Minimises heat loss
- Reduces evaporation
- Assists in maintaining bath temperature
Specifications
Specifications
| For Use With (Equipment) | NE1, NE2, NE3 series 8 L Baths |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction