missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Blue PEEK Chromatography Tubing
Blue PEEK Chromatography Tubing is an excellent replacement for stainless steel tubing.
Brand: Idex 02006-10
Additional Details : Weight : 0.80000kg
Description
- Flexible PEEK tubing is biocompatible and chemically inert.
- Easily cut to desired lengths.
- Smooth internal surface decreases turbulence.
- Color-coded for easier identification.
- Applications: Chromatography
- Characteristics: Unlike stainless steel, PEEK (polyetheretherketone) tubing is flexible and easy to cut.
- It provides excellent chemical resistance to both organic and inorganic solvents.
- Tubing withstands pressures to 5000 psi (3000 psi for model 02006-30).
- PEEK tubing has a very smooth internal surface, which causes less turbulence than metal tubing and improves resolution.
- Pack of 5 ft.
- Certification: None
- Maximum temperature: 212°F (100°C)
- Sterilize: With autoclave, ethylene oxide, or gamma irradiation
Specifications
Tubing | |
Blue | |
0.01 in. | |
0.25 mm | |
5 ft. | |
PEEK | |
-59.8°F | |
-51°C | |
Blue PEEK |
Autoclavable | |
Ethylene Oxide, Gamma Irradiation | |
0.1 in. | |
1.58 mm | |
1.52 m | |
5000 psi | |
212°F | |
100°C |