missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 15864555

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.


Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
  • Tapes are supplied without dispenser
  • Core Size: 3 in.
Specifications

Specifications

Violet
Paper
Waterproof, Oil and Acid resistant
-10 to 250°F
60 yds x 0.5 in.
55 m
13 mm
Tape
Colored Label Tape
6/Pk.
-23°C to +121°C
60 yd.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions