missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible silicone rings for easy pipette and dispenser identification and labelling
- 19 mm inner diameter, ideal fit for Eppendorf single-channel pipettes up to 1 mL (lower part)
- Prevent errors from pipette misidentification and add color and joy to your lab (12 vibrant colors)
- Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
- ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
- Eco-friendly, re-closable packaging made from 100 % paper
- The versatile ColorTag marking rings attach easily to any Eppendorf pipette and many other liquid handling instruments, as well as other lab tools, providing color-coded identification even from a distance
- Customize them with pens for personalized labeling
Spécification
Spécification
| Color | Light Blue |
| For Use With | Pipettes |
| Material | Silicone |
| Type | Single Channel Pipette Adapter |
| For Use With (Equipment) | Single Channel pipettes up to 1 mL |
| Quantity | 10 Pk. |
| Diameter (Metric) Opening | 19 mm |
Nom du produit
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.
Vous avez repéré une opportunité d'amélioration ?