missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible silicone rings for easy pipette and dispenser identification and labelling
- 19 mm inner diameter, ideal fit for Eppendorf single-channel pipettes up to 1 mL (lower part)
- Prevent errors from pipette misidentification and add color and joy to your lab (12 vibrant colors)
- Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
- ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
- Eco-friendly, re-closable packaging made from 100 % paper
- The versatile ColorTag marking rings attach easily to any Eppendorf pipette and many other liquid handling instruments, as well as other lab tools, providing color-coded identification even from a distance
- Customize them with pens for personalized labeling
Specifications
Specifications
| Color | Light Blue |
| For Use With | Pipettes |
| Material | Silicone |
| Type | Single Channel Pipette Adapter |
| For Use With (Equipment) | Single Channel pipettes up to 1 mL |
| Quantity | 10 Pk. |
| Diameter (Metric) Opening | 19 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?