missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for OmniPAGE Mini Vertical Gel Electrophoresis Unit, 0.75mm Thick
Shop All Fisherbrand Products
Click to view available options
No. of Wells:
1 Prep, 1 Marker
10
12
16
20
5
8
9
Volume (Metric) Well:
15 μL
20 μL
28 μL
30 μL
35 μL
40 μL
70 μL
500 μL
Unit Size:
Each
Specifications
Specifications
| Color | Black |
| For Use With (Application) | Mini SDS PAGE, native PAGE, gradient, second dimension and nucleic acid separations |
| For Use With (Equipment) | OmniPAGE Mini Vertical Gel Electrophoresis Unit |
| Type | Comb |
| No. of Wells | 1 Prep, 1 Marker |
| Quantity | 1 Each |
| Thickness (Metric) | 0.75 mm |
| Volume (Metric) Well | 500 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction