missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 36809 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Smooth leather white
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- 2 adjustable instep straps
- Double velcro fastening
- Hand-sewn seam
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
| Color | White |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 43 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 36809 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction