missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Comfort 6872 Shoes
Stylish hand-sewn seams and PU sole with high slip resistance.
79.93€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E SRB |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Velour |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15612348
|
Abeba™
6872/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15622348
|
Abeba™
6872/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15632348
|
Abeba™
6872/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15642348
|
Abeba™
6872/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15652348
|
Abeba™
6872/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15662348
|
Abeba™
6872/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15672348
|
Abeba™
6872/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15682348
|
Abeba™
6872/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E SRB
- Velours
- Black
- Slip resistance PU outsole sole
- Replaceable Reflexor insole with nubs (article no. 3572)
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Instep area with elastic band
- Hand-sewn seam
Specifications
CE EN ISO 20347:2012 OB A, E SRB | |
Microfiber | |
Slip-resistant | |
6872 |
Black | |
Velour | |
Polyurethane |