missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 25mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35414
Additional Details : Weight : 0.55000kg
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (40) | |
Yes | |
1 Pack | |
135 mm | |
25 mm |
10 x 4 | |
40 | |
Microtiter Plates, Upright Freezers | |
360 x 135 x 265mm | |
265 mm | |
360 mm |