missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Compact Jerry Can (Electroconductive)
78.94 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
10 L
Description
- HDPE, black, anti-static
- For use in explosion-proof areas
- For dispensing and storing combustible and highly flammable liquids
- With or without threaded connector 3/4 in.
- Due to its narrow width, the canister requires very little room
Specifications
Capacity (English) | 2.6 gal. |
Product Type | Jerrican |
Closure Color | Black |
Closure Material | HDPE |
Description | Canister |
Capacity (Metric) | 10 L |
Dimensions (L x W) | 335 x 125 mm |
Dimensions (L x W x H) | 335 x 125 x 335 mm |
Material | Anti-static HDPE |
Disposable | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'