missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Control Cables
Click to view available options
For Use With (Equipment):
CP AIf / Open
Cc / Rs232 15 Pol
Command Module
Control Cable ECS Standby /Open End
Cp Rs485 / Open
Data Transfer
LEVEL - Open End
PC to Serial Interface
POKO-Alarm/Comgate-Unistat
Tnt&Cc
Unipump/ Unistat
Type:
Control Cable
Control Cable ECS
Control Cable POKO
LEVEL - open end
Unit Size:
Each
Description
Cable Length: 3m
Specifications
Specifications
| For Use With (Equipment) | Data Transfer |
| Type | Control Cable |
| For Use With (Application) | Data Transfer |
| Length (Metric) | 3 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction