Learn More
Description
The Corning LSE digital microplate shaker features digital control of shaking speed and run time. A single control knob is used to set parameters, and values are shown on a large 3-digit display. A sturdy base encloses the motor for quiet, vibration-free operation.
The included stainless steel platform accommodates up to 4 microplates (standard or deep well), and the shaker is safe for use in temperature controlled environments from 4°C to 65°C.
- Large capacity – process up to 4 microplates
- 3 mm orbit for resuspending, homogenizing, or vortexing
- Large digital display with single-knob control of speed time
- Suitable for cold room or incubator use
Specifications
Specifications
| Orbit | 3 mm |
| Speed Range | 100 to 1400 rpm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Voltage | 120 V |
| Temperature Range (Metric) | 4°C to 65°C |
| Plug Type | US Plug |
| Temperature Range (English) | 39.2°F to 149°F |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 6.61 x 10.98 x 6.02 in. (16.8 x 27.9 x 15.3 cm) |
| Height (English) | 6.02 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.