missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ DrumQuik PRO System Pro Coupler

Product Code. 15447413
Click to view available options
Tubing Size:
1/2 in. X 3/8 in.
3/4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15447413

Brand: Cole-Parmer™ 3160821

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Closed-system design ensures the safety of your plant, the environment and your employees at all phases of chemical handling

  • Easy-to-use, economical solution for chemical dispensing.
  • Durable materials withstand harsh operating conditions.
  • Ideal for 5-gallon jerry cans, 55-gallon drums and IBCs.
  • The DrumQuik PRO system offers a simplified solution to your chemical dispensing needs.
  • Maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
  • Simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications including acids and caustics, agricultural liquids, cleaning agents and sterilants, paints and coatings and food oils and syrups.
  • Base components are a reusable quick-disconnect coupler and a single-use drum insert assembly; both of which are made from environmentally friendly, food-grade polyethylene (PE).
  • Order a convenient dispensing kit which includes all required components, or customize your own system with individual components.
  • Coupler body and plugs mate equally well with all drum inserts listed.

Specifications

Description BSPP(M)
Material Polypropylene
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Tubing Size 3/4 in.
Flow Rate 10 GPM at less than 2 psid (0.14 bar) pressure drop
Maximum Pressure 45 psi
Max. Operating Temperature (English) 135°F
Max. Operating Temperature (Metric) 57°C
Product Type Pro Coupler, 3/4 in. BSPM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.