missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ DrumQuik PRO System Pro Coupler
Click to view available options
Tubing Size:
1/2 in. X 3/8 in.
3/4 in.
Unit Size:
Each
Description
- Easy-to-use, economical solution for chemical dispensing.
- Durable materials withstand harsh operating conditions.
- Ideal for 5-gallon jerry cans, 55-gallon drums and IBCs.
- The DrumQuik PRO system offers a simplified solution to your chemical dispensing needs.
- Maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
- Simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications including acids and caustics, agricultural liquids, cleaning agents and sterilants, paints and coatings and food oils and syrups.
- Base components are a reusable quick-disconnect coupler and a single-use drum insert assembly; both of which are made from environmentally friendly, food-grade polyethylene (PE).
- Order a convenient dispensing kit which includes all required components, or customize your own system with individual components.
- Coupler body and plugs mate equally well with all drum inserts listed.
Specifications
Specifications
| Description | Compression x NPT(F) |
| Material | Polypropylene |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Tubing Size | 1/2 in. X 3/8 in. |
| Flow Rate | 10 GPM at less than 2 psid (0.14 bar) pressure drop |
| Maximum Pressure | 45 psi |
| Max. Operating Temperature (English) | 135°F |
| Max. Operating Temperature (Metric) | 57°C |
| Product Type | Pro Adapter, 1/2 in. NPTF x 3/8 in. OD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction