missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Crimp Cap, ND11
Crimp closures generally known for excellent sealing characteristics, even when it comes to long-term sample storage.
9.05€ - 32.30€
Specifications
Color | Silver |
---|---|
Includes | With liner |
Closure Type | Open Top Cap |
Closure Size | ND20 |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
16686862
|
DWK Life Sciences
225681 |
White Silicone, Red PTFE |
24.85€
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
16696862
|
DWK Life Sciences
225682 |
Red PTFE, White Silicone |
32.30€
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
16606872
|
DWK Life Sciences
225683 |
Natural Red Rubber, Clear FEP |
9.05€
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
16616872
|
DWK Life Sciences
225684 |
Red Rubber, Clear PTFE |
9.80€
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
16626872
|
DWK Life Sciences
225685 |
Red Rubber, White PTFE |
11.15€
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Description
The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability.
Specifications
Silver | |
With liner | |
Open Top Cap | |
ND20 |