missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ FC660h, 660 L, Chart Recorder, 230 V/50 Hz
GREENER_CHOICE

Product Code. 15773425
Click to view available options
Capacity (Metric):
660 L
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15773425

Brand: Eppendorf™ F660321001

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Known for their energy efficiency and reliability, the Eppendorf ULT chest freezer CryoCube FC660h with 660 L and green cooling liquids offers worry-free, long-term storage of valuable samples. As the access is from the top, cold air remains in the freezer, which leads to reduced energy consumption.

CryoCube™ FC660h, 660 L, Chart Recorder, 230 V/50 Hz- Capacity: 660 L (23,3 ft3)- Consumes only 8,1 kWh/day (230 V)- Floor space needed: 207 x 84.5 cm- Holds up to 52.000 samples- -50 °C to -86 °C- Compatible with CO2/LN2 injection system as backup for highest sample safety
TRUSTED_SUSTAINABILITY

Specifications

Type Freezers
Capacity (English) 23.3 cu. ft.
Capacity (Metric) 660 L
Insulation Vacuum, Polyurethane Foam
Casters yes
Dimensions (D x W x H) Interior 59 x 147 x 76 cm/23.2 x 57.9 x 29.9 in.
Dimensions (L x W x H) Exterior 84 x 207 x 107.5 cm/81.5 x 33.1 x 42.3 in.
Depth (English) Exterior 33.1 in.
Depth (English) Interior 23.2 in.
Depth (Metric) Exterior 84 cm
Depth (Metric) Interior 59 cm
Height (English) Exterior 42.3 in.
Height (English) Interior 29.9 in.
Width (English) Exterior 81.5 in.
Width (English) Interior 57.9 in.
Width (Metric) Exterior 207 cm
Width (Metric) Interior 147 cm
Footprint (Metric) 207 x 84.5 cm
Access Security Key Lock
Chart Recorder optional
Backup Systems CO2 or LN2 Optional
Amperage 6.0 A
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Wattage 8100 w
Compressor 2-stage
Refrigerant R290 / R170
Rack Capacity 40
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.