missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ FC660h, 660 L, LN2 Back-up System, 230 V/50 Hz

Known for their energy efficiency and reliability, the Eppendorf ULT chest freezer CryoCube FC660h with 660 L and green cooling liquids offers worry-free, long-term storage of valuable samples. As the access is from the top, cold air remains in the freezer, which leads to reduced energy consumption.

Brand:  Eppendorf™ F660323001


Additional Details : Weight : 304.00000kg

Product Code. 15793425

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.


Description

Description

CryoCube™ FC660h, 660 L, LN2 Back-up System, 230 V/50 Hz- Capacity: 660 L (23,3 ft3)- Consumes only 8,1 kWh/day (230 V)- Floor space needed: 207 x 84.5 cm- Holds up to 52.000 samples- -50 °C to -86 °C- Compatible with CO2/LN2 injection system as backup for highest sample safety
Specifications

Specifications

Freezers
660 L
yes
84 x 207 x 107.5 cm/81.5 x 33.1 x 42.3 in.
23.2 in.
59 cm
29.9 in.
57.9 in.
147 cm
Key Lock
CO2 or LN2 Optional
230 V
8100 w
R290 / R170
23.3 cu. ft.
Vacuum, Polyurethane Foam
59 x 147 x 76 cm/23.2 x 57.9 x 29.9 in.
33.1 in.
84 cm
42.3 in.
81.5 in.
207 cm
207 x 84.5 cm
optional
6.0 A
230 V, 50 Hz
2-stage
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions