missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Cryogenic Labels in Rolls for Thermal Printers
These labels are for use with all cryogenic temperatures, provided on rolls of 1000 labels.
40.20€ - 49.10€
Specifications
Color | White |
---|---|
For Use With (Application) | Cryogenic temperatures |
Quantity | 1000/Pk. |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11882651
|
Shamrock™
FCS-59R |
12.7 x 23mm |
40.20€
Pack of 1000 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
11802661
|
Shamrock™
FCS-515R |
12.7 x 38 mm |
49.10€
Pack of 1000 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Glove friendly
- Smudge resistant
- Available in two sizes
- 1000 labels per roll
Specifications
White | |
Cryogenic temperatures | |
1000/Pk. |