missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Biosciences™ CS&T RUO Beads
Click to view available options
No. of Tests:
150 Tests
Unit Size:
150 tests
Description
- Use with BD Accuri C6 Plus, BD FACSLyric RUO, and BD FACSMelody.
- Allow the software to automatically characterize, track, and report performance measurements of supported BD flow cytometers.
- Used for instrument quality control (QC) to characterize, track, and report performance measurements of supported flow cytometers and for laser setup.
- Dyed with fluorochromes that are excited by the cytometer's lasers.
Specifications
Specifications
| Content And Storage | Three 3 mL vials at 50 tests per vial for 150 tests per kit |
| No. of Tests | 150 Tests |
| Stability | The beads are stable until the date shown on the vial label when stored as directed. Do not use after the expiration date. After dilution, the beads are stable for 24 hours at 2°C–8°C or 8 hours at 15°C–25°C when protected from light. |
| Product Type | Fluorescent Polystyrene Beads |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction