missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Cylindrical Magnetic Stirring Bars
Click to view available options
Length (Metric):
2 mm
3 mm
8 mm
10 mm
13 mm
15 mm
25 mm
70 mm
80 mm
Unit Size:
Each
Pack of 10
Description
PTFE-encapsulated magnetic core (Alnico 5), standard magnetic stirring bar, universal chemical resistance.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Coating | PTFE |
| Diameter (Metric) | 2 mm |
| Length (Metric) | 15 mm |
| Shape | Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction