missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- β-D-Glucose is a main source of energy for living organisms
- Combined into glucosides, disaccharides, oligosaccharides, the polysaccharides (cellulose and starch), and glycogen
- β-D-glucose may contain up to 10% of α-isomer
Specifications
Specifications
| Melting Point | 148°C to 155°C (literature) |
| Color | White |
| Density | 1.544 g/mL |
| Boiling Point | ∼410.8°C (760 mmHg (Predicted) (literature)) |
| Packaging | Plastic |
| Quantity | 10 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?