Learn More
Multiroir Controlec™ D43 Lid for Solid Euro Containers, 400x300mm
Compatible with European Standards regarding containers and pallets. Multiroir Controlec™ D43 Lid for Solid Euro Containers, 400x300mm is a protective cover manufactured of heavy duty grey polypropylene to protect products stored in any AEG43-model Solid Euro Container.
Brand: Multiroir Controlec™ ADE43
Additional Details : Weight : 0.80000kg
Description
Multiroir Euro containers/lids allow the storage, transport and supply of goods in manual or automated mode, for both interior and exterior use.
- Heavy duty polypropylene is unalterable and very robust
- Resistant to acids, bases, cold and heat
- Food quality
- Compatible with all European Standards regarding containers and pallets
- Ergonomic handles for optimal handling
- Smooth sides for easy cleaning
- Available in silver grey (RAL 7001)
- Containers and lids in common sizes: 400x300, 600x400 and 800x600
Specifications
European Standard | |
Silver | |
Rectangle | |
Euro Container | |
D43 | |
300 mm |
Lid | |
Polypropylene | |
Food quality and resistant to acids, bases, cold and heat | |
Lid | |
400 mm |